Shop All Cleanroom Products
Chemtronics
Long 2-Sided Foam Swab, Foam, PK50
Mfr # CFP50
Zoro # G710442234
product price: $84.49
/pk 50, $1.69/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Apply Small Precise Quantities of Adhesive or Lubricants, Clean Excess Adhesives after Gluing, Clean Micro Mechanical Devices
- Handle Material Polypropylene
- Handle Length 5 1/4 in
- Tip Shape Flat Paddle
- Tip Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CFP50
- Zoro # G710442234
- Country of Origin United States
- Category Cleanroom Products
Dimensions
Handle Length | 5 1/4 in |
Tip Length | 3/4 in, 13/16 in |
Overall Length | 6 3/4 in |
Handle Diameter | 3/32 in, 3/16 in |
Tip Width | 3/16 in, 1/4 in |
Details
Item | Cleanroom Swab |
Application | Apply Small Precise Quantities of Adhesive or Lubricants, Clean Excess Adhesives after Gluing, Clean Micro Mechanical Devices |
Handle Material | Polypropylene |
Tip Shape | Flat Paddle |
Tip Material | Foam |
Sterile/Non-Sterile | Non-Sterile |
Features | Fiberless Construction Does Not Generate Loose Fibers or Particles, No Adhesives or Binders are Used in the Construction, Purest Medical Grade Foam, Traps Surface Particles While Cleaning |
Number of Tips | 2 |
Description
Cleanroom Swab, Handle Material Polypropylene, Handle Length 5 1/4 in, Tip Material Foam, Tip Length 3/4 in, 13/16 in, Tip Shape Flat Paddle, Number of Tips 2, Sterile/Non-Sterile Non-Sterile, Application Apply Small Precise Quantities of Adhesive or Lubricants, Clean Excess Adhesives after Gluing, Clean Micro Mechanical Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- DIGI-SENSE Oven Verification Thermometer, 50 to 200 (90300-73)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- Chemtronics Cleanroom Products