Shop All Aerosol Dusters
This Product is Discontinued
Chemtronics
Freeze Spray, high performance, pin-point (Discontinued)
Mfr # ES1050
Zoro # G8155228
This Product is Discontinued
Key Features
- Size 10 oz
- Net Weight 10 oz
- Product Type Freeze Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # ES1050
- Zoro # G8155228
- UPC # N
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Details
Item | Freeze Spray,High Performance,Pin-Point |
Net Weight | 10 oz |
Product Type | Freeze Spray |
Description
Freeze Spray,High Performance,Pin-Point
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.