Shop All Aerosol Dusters
This Product is Discontinued
Chemtronics
Freeze Spray, 10 oz. Size, 10 oz. Weight (Discontinued)
Mfr # ES1054
Zoro # G3013826
This Product is Discontinued
Key Features
- Size 10 oz
- Net Weight 10 oz
- Primary Chemical HFO-1234ze (Trans- 1,3,3,3-Tetrafluoropropene, CAS #29118-24-9)
- Standards RoHS Compliant
- Nonflammable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemtronics
- MFR # ES1054
- Zoro # G3013826
- UPC # 032599548069
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Primary Chemical | HFO-1234ze (Trans- 1,3,3,3-Tetrafluoropropene, CAS #29118-24-9) |
Standards | RoHS Compliant |
Nonflammable | Yes |
Product Type | Aerosol Duster |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Net Weight 10 oz, Size 10 oz, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.