Shop All Flux Removers
Chemtronics
Flux Remover, Aero Spray Can, 13.5 fl oz
Mfr # ES1530
Zoro # G2478842
product price: $21.25
/ea
Sold in multiples of 12 for $255.00
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol
- Characteristics Removes RMS and Synthetic Fluxes, Non Corrosive, No Residue
- Application For Removing Flux
- Size 13-1/2 oz
- Net Weight (Oz.) 1728
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # ES1530
- Zoro # G2478842
- UPC # 032599004138
- Country of Origin United States
- Category Flux Removers
Dimensions
Size | 13-1/2 oz |
Container Size | 13.5 fl oz |
Details
Item | Flux Remover |
Type | Aerosol |
Characteristics | Removes RMS and Synthetic Fluxes, Non Corrosive, No Residue |
Application | For Removing Flux |
Net Weight (Oz.) | 1728 |
VOC Content | 75 g/L |
Container Type | Aerosol Spray Can |
Standards | RoHS Compliant |
Surfaces for Use On | Chip Carriers, Heat Sinks, Plugs, Printed Circuit Boards, Relays, Sockets, Surface Mount Device Pads, Switches |
Description
Flux Remover, Container Type Aerosol Spray Can, Container Size 13.5 fl oz, VOC Content 75 g/L, Standards RoHS Compliant, Surfaces for Use On Chip Carriers, Heat Sinks, Plugs, Printed Circuit Boards, Relays, Sockets, Surface Mount Device Pads, Switches
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray (SE6010SEL125-10)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6013, 5 lb. (S162551-G45)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- XTRWELD E8018-B6 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6125-10)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES196)
- CHEMTRONICS Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L (ES1035)
- CHEMTRONICS Flux Remover, Aero Spray Can, 12 fl oz (ES6100)
- CHEMTRONICS Detergent, 16 oz, 6 pH Max (ES1664T)
- DISSTON Disston 210026 Fire Resistant Black Welding Sleeves (210026)
- Chemtronics Flux Removers