Shop All Test Equipment
Chemtronics
Fiber Connector Cleaner, For Optic Cables
Mfr # QbE
Zoro # G1954542
Sold in multiples of 6 for $320.34
$320.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Wet Cleaning use Electro-Wash(R) Px Fiber Optics Cleaner or Blot Connector on Electro-Wash(R) Mx Presaturated Wipe First
- Application Buffer Gel Removal, End-Face Connector Cleaning for SC, ST & FC Connectors, Splice Preparation
- Features Complete Fiber Optic Cleaning System- No Refills to Buy or Investment in Expensive Mechanisms to Maintain, Convenient Size- Portable Cleaning System Easily Fits on Work Benches, Effective "Wet" or "Dry" Connector Cleaning- the Only Cleaning System That Gives Both Options: for "Wet" Cleaning use Electro-Wash(R) PX Fiber Optics Cleaner or Blot Connector on Electro-Wash(R) MX Presaturated Wipe First, Heavy Duty Lint-Free Wiping Material- Tough Enough to Remove Buffer-Gel, Patented- U. S Patent Number 6,865,770 and Foreign Patents, Provides the Ideal Cleaning Surface- the QbE(R) Cleaning Platen is Perfect for Outside Plant or OEM Application, Soft Enough for All End-Face Cleaning, Won't Shred or Tear
- Includes (200) Wipes
- Connector Type FC, SC, ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemtronics
- MFR # QbE
- Zoro # G1954542
- UPC # 032599094887
- Country of Origin United States
- Category Test Equipment
Dimensions
Tool Length | 3 in |
Details
Item | Fiber Connector Cleaner |
For Use With | Wet Cleaning use Electro-Wash(R) Px Fiber Optics Cleaner or Blot Connector on Electro-Wash(R) Mx Presaturated Wipe First |
Application | Buffer Gel Removal, End-Face Connector Cleaning for SC, ST & FC Connectors, Splice Preparation |
Features | Complete Fiber Optic Cleaning System- No Refills to Buy or Investment in Expensive Mechanisms to Maintain, Convenient Size- Portable Cleaning System Easily Fits on Work Benches, Effective "Wet" or "Dry" Connector Cleaning- the Only Cleaning System That Gives Both Options: for "Wet" Cleaning use Electro-Wash(R) PX Fiber Optics Cleaner or Blot Connector on Electro-Wash(R) MX Presaturated Wipe First, Heavy Duty Lint-Free Wiping Material- Tough Enough to Remove Buffer-Gel, Patented- U. S Patent Number 6,865,770 and Foreign Patents, Provides the Ideal Cleaning Surface- the QbE(R) Cleaning Platen is Perfect for Outside Plant or OEM Application, Soft Enough for All End-Face Cleaning, Won't Shred or Tear |
Includes | (200) Wipes |
Connector Type | FC, SC, ST |
Product Type | QbE Cleaning Platforms |
Tip Style | Fixed |
Number of Cleaning Cycles | 200 |
Operation Type | Wipes |
Description
Fiber Connector Cleaner, Connector Type FC, SC, ST, Tool Length 3 in, Number of Cleaning Cycles 200, Operation Type Wipes, Tip Style Fixed, Application Buffer Gel Removal, End-Face Connector Cleaning for SC, ST & FC Connectors, Splice Preparation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Cords (ACORD2)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (48042F)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- Chemtronics Test Equipment