Shop All Test Equipment
Chemtronics
Fiber Connector Cleaner, For Optic Cables
Mfr # FW2150
Zoro # G2477792
product price: $12.85
/ea
Sold in multiples of 12 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning Fiber and Splice Trays, Pre-Splice, Cleans Cables, Cleans Tools and Meters, Connector End Face Cleaning, for All Maintenance and Repair Spot Cleaning, Removes Road Tar and Asphalt Grime
- For Use With QbE(R) Cleaning Platform or CCT(TM) Clean Connect Tool and the Combination Cleaning(TM) process
- Features Cleans Alone or in Combination with Cleaning Platforms, CCT(TM) Tools or Swabs, Cleans and Eliminates Electrostatic Deposits of Airborne Contaminants, Completely Portable- Controlled Dispensing of Cleaning Solution
- Product Type Fiberwash Fiber Optic Cleaning Pen
- Tip Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # FW2150
- Zoro # G2477792
- UPC # 032599099455
- Country of Origin United States
- Category Test Equipment
Details
Item | Fiber Connector Cleaner |
Application | Cleaning Fiber and Splice Trays, Pre-Splice, Cleans Cables, Cleans Tools and Meters, Connector End Face Cleaning, for All Maintenance and Repair Spot Cleaning, Removes Road Tar and Asphalt Grime |
For Use With | QbE(R) Cleaning Platform or CCT(TM) Clean Connect Tool and the Combination Cleaning(TM) process |
Features | Cleans Alone or in Combination with Cleaning Platforms, CCT(TM) Tools or Swabs, Cleans and Eliminates Electrostatic Deposits of Airborne Contaminants, Completely Portable- Controlled Dispensing of Cleaning Solution |
Product Type | Fiberwash Fiber Optic Cleaning Pen |
Tip Style | Fixed |
Description
Fiber Connector Cleaner, Tip Style Fixed, Application Cleaning Fiber and Splice Trays, Pre-Splice, Cleans Cables, Cleans Tools and Meters, Connector End Face Cleaning, for All Maintenance and Repair Spot Cleaning, Removes Road Tar and Asphalt Grime, Features Cleans Alone or in Combination with Cleaning Platforms, CCT(TM) Tools or Swabs, Cleans and Eliminates Electrostatic Deposits of Airborne Contaminants, Completely Portable- Controlled Dispensing of Cleaning Solution
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- GE Miniature Circuit Breaker, THQB Series 100A, 2 Pole, 120/240V AC (THQB21100)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (48042F)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- Chemtronics Test Equipment