Chemtronics

Fiber Connector Cleaner, For Optic Cables


product price: $19.39
/ea
Sold in multiples of 18 for $349.02

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Electro-Wash(R) PX or CZ Solvent Cleaner
  • Application Clean Fiber Optic End Faces and Alignment Sleeves, Clean Test Ports, Removal of Slurry from Ferrule Polishing Fixtures
  • Features Can be used with Electro-Wash(R) PX or CZ Solvent Cleaner, Free of Fibers, Seams, Hard Surfaces, Binders and Adhesives, May be used Wet or Dry to Remove Dirt and Oil Contamination
  • Product Type Fiber Optic Connector Cleaning Swab
  • Compatible Ferrule Size 2.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compatible Ferrule Size 2.5
Tool Length 2 1/2 in

Details

Item Fiber Connector Cleaner
For Use With Electro-Wash(R) PX or CZ Solvent Cleaner
Application Clean Fiber Optic End Faces and Alignment Sleeves, Clean Test Ports, Removal of Slurry from Ferrule Polishing Fixtures
Features Can be used with Electro-Wash(R) PX or CZ Solvent Cleaner, Free of Fibers, Seams, Hard Surfaces, Binders and Adhesives, May be used Wet or Dry to Remove Dirt and Oil Contamination
Product Type Fiber Optic Connector Cleaning Swab
Tip Style Fixed

Description

Fiber Connector Cleaner, Tool Length 2 1/2 in, Tip Style Fixed, Compatible Ferrule Size 2.5, Application Clean Fiber Optic End Faces and Alignment Sleeves, Clean Test Ports, Removal of Slurry from Ferrule Polishing Fixtures, Features Can be used with Electro-Wash(R) PX or CZ Solvent Cleaner, Free of Fibers, Seams, Hard Surfaces, Binders and Adhesives, May be used Wet or Dry to Remove Dirt and Oil Contamination, For Use With Electro-Wash(R) PX or CZ Solvent Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.