Shop All Soldering Accessories
Chemtronics
Duster, Economical, 10oz
Mfr # ES1015
Zoro # G2305475
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Printed Circuit Boards, Office Equipment, A/V Equipment, Lab Instrumentation, Medical Devices, PLCs, Contacts, TV and VCR Internals.
- Standards RoHS Compliant
- Size 10 oz
- Product Type Aerosol Duster
- Recommended For A/V Equipment, Contacts, Lab Instrumentation, Medical Devices, Office Equipment, PLCs, Printed Circuit Boards, TV and VCR Internals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # ES1015
- Zoro # G2305475
- UPC # 032599578677
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 10 oz |
Container Sizes | 10 oz |
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Application | For Printed Circuit Boards, Office Equipment, A/V Equipment, Lab Instrumentation, Medical Devices, PLCs, Contacts, TV and VCR Internals. |
Standards | RoHS Compliant |
Product Type | Aerosol Duster |
Recommended For | A/V Equipment, Contacts, Lab Instrumentation, Medical Devices, Office Equipment, PLCs, Printed Circuit Boards, TV and VCR Internals |
Net Weight | 10 oz |
Container Type | Aerosol Spray Can |
Nonflammable | Yes |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Description
Aerosol Duster, Recommended For A/V Equipment, Contacts, Lab Instrumentation, Medical Devices, Office Equipment, PLCs, Printed Circuit Boards, TV and VCR Internals, Net Weight 10 oz, Size 10 oz, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- TURBOTORCH Tip, Air/Acetylene (0386-0101)
- MILLER ELECTRIC Collet, Copper, 1/16 In (1.6mm), PK5 (10N23)
- CHEMTRONICS Braid, Desoldering, #3 (80-3-5)
- CHEMTRONICS Desoldering Wick, 25 ft., 10, Copper, Rosin (10-25L)
- CHEMTRONICS Antistatic Freeze Spray, 10 oz., -52C (ES1051)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- CHEMTRONICS Desoldering Wick, 25 ft., 7, Copper, Rosin (7-25L)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper, Rosin (80-2-10)
- WELLER Stand, ESD Safe (PH50)
- Chemtronics Soldering Accessories