Shop All Specialty Wipes
Chemtronics
Dry Wipe, Critical Area Type, White, PK150
Mfr # C900
Zoro # G5234678
product price: $113.99
/pk 150, $0.76/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 in x 9 in
- Wipe Type Critical Area Wipe
- Product Series Twill Wipes
- Color White
- Roll Length No Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # C900
- Zoro # G5234678
- UPC # 032599003612
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Roll Length | No Roll |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Item | Dry Wipe |
Wipe Type | Critical Area Wipe |
Product Series | Twill Wipes |
Color | White |
Ply | 1 |
Lint Level | Low Lint |
Number of Sheets | 150 |
Material | Cotton |
Features | High Strength, Excellent Absorbency, Solvent, Acid, Temperature Resistant |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Description
Dry Wipe, Wipe Type Critical Area Wipe, Soft Pack, Product Series Twill Wipes, Absorbency Level Heavy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cotton, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- PAPERNET Heavenly Soft Center Pull Paper Towels, 2 Ply, 600 Sheets, 450 ft, White, 6 PK (410079)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (841933)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- CHEMTRONICS Alcohol Wipes, 4" x 3", 50 ct, PK50 (CP400)
- CHEMTRONICS Optical Wipes, 8 1/4" x 4", 50 ct, PK50 (CP410)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK2 (RF099910)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- Chemtronics Specialty Wipes