Shop All Contact Cleaners
Chemtronics
Contact Cleaner, For Electrical Cleaning
Mfr # ES6300
Zoro # G2477740
product price: $32.49
/ea
Sold in multiples of 12 for $389.88
$389.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonflammable Yes
- Characteristics Non Flammable, Fast Drying, Contact and Precision Cleaning
- Container Size 12 oz
- For Use With Electrical Cleaning
- Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # ES6300
- Zoro # G2477740
- UPC # 032599095877
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Container Sizes | 12 oz |
Details
Nonflammable | Yes |
Characteristics | Non Flammable, Fast Drying, Contact and Precision Cleaning |
For Use With | Electrical Cleaning |
Item | Contact Cleaner |
Accessory Type | Contact Cleaner |
Surfaces for Use On | Electrical Cleaning |
Flammability | Nonflammable |
Description
Contact Cleaner, Container Size 12 oz, Nonflammable Yes, Surfaces for Use On Electrical Cleaning
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Disp, White (07531L)
- UNGER Replacement Window Squeegee Blade (RT400)
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- STARDUST Sorbents, 21 gal, Universal, Gray, Renewable Natural Fibers (1SDGPB)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- CHEMTRONICS Contact Cleaner, For Circuit Board (ES7300)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- CRC CRC 5 gal. Pail, Contact Cleaner (03131)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- LPS Lvc Contact Cleaner 11Oz (05416)
- Chemtronics Contact Cleaners