Shop All Contact Cleaners
Chemtronics
Contact Cleaner, For Circuit Board
Mfr # ES7300
Zoro # G2477941
product price: $87.29
/ea
Sold in multiples of 12 for $1,047.48
Free Shipping & Returns
$1,047.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonflammable Yes
- Standards MIL-PRF-29608A
- For Use With Circuit Board, Electronic Equipment
- Size 12 oz
- Characteristics HFE Technology, Non Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # ES7300
- Zoro # G2477941
- UPC # 032599073226
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Container Sizes | 12 oz |
Details
Nonflammable | Yes |
Standards | MIL-PRF-29608A |
Item | Contact Cleaner |
For Use With | Circuit Board, Electronic Equipment |
Characteristics | HFE Technology, Non Flammable |
Accessory Type | Contact Cleaner |
Surfaces for Use On | Circuit Board, Electronic Equipment |
Flammability | Nonflammable |
Description
Contact Cleaner, Container Size 12 oz, Nonflammable Yes, Standards MIL-PRF-29608A, Surfaces for Use On Circuit Board, Electronic Equipment
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Water-Soluble Deodorant, Mountain Air, 32 oz, PK12 (035800)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- HTI Short Vacuum Nozzle - 1.5" Diameter (VT-15)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- CRC PF Precision Cleaner, 14 Wt Oz (02190)
- MILLER STEPHENSON Electric Parts Cleaner, Size 14 oz. (MS-555)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (06616)
- Chemtronics Contact Cleaners