Shop All Swabs and Applicators
Chemtronics
Cleaning Swab, 100 PPI, 5.12 In L, PK50
Mfr # CF2050
Zoro # G2117936
product price: $32.55
/pk 50, $0.65/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swab
- Sterile/Non-Sterile Non-Sterile
- Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
- Head Material 100 PPI Open Cell Foam
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CF2050
- Zoro # G2117936
- Country of Origin Costa Rica
- Category Swabs and Applicators
Dimensions
Head Width | 0.5 in |
Head Length | 1.0 in |
Size | (50) Swabs Per Bag, (24) Bags per Case |
Overall Length | 5 1/8 in |
Tip Width | 1/2 in |
Handle Diameter | 3/16 in |
Handle Length | 4 1/8 in |
Tip Length | 1 in |
Details
Item | Cleanroom Swab |
Type | Swab |
Sterile/Non-Sterile | Non-Sterile |
Application | Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Head Material | 100 PPI Open Cell Foam |
Handle Material | Polypropylene |
Series | Foamtips(TM) |
Shop By | Closeouts |
Tip Shape | Rectangular |
Tip Material | Foam |
Tip Attachment | Heat Sealed |
Features | Fiberless Construction Does Not Generate Loose Fibers or Particles, High Solvent Capacity, Holds Solvent Well, Adhesive and Binder Free, Purest Medical Grade Foam, Traps Surface Particles While Cleaning |
Number of Tips | 1 |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Cleanroom Swab, Handle Material Polypropylene, Handle Length 4 1/8 in, Tip Material Foam, Tip Length 1 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator Stick, 400F (86733)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb. (23XM48)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- VIEGA Ball Valve, P:3/4, Hose:3/4 (79876)
- MEDIQUE PRODUCTS Cotton Tip Applicator, 3", 100/Vial (60433)
- BLACK SWAN Plastic Pipe Cement Daubers pt. (11081)
- BLACK SWAN Cement Swab - 2-7/8" Opening gal. (11120)
- Chemtronics Swabs and Applicators