Shop All Soldering Accessories
This Product is Discontinued
Chemtronics
Chemask, peelable solder mask (Discontinued)
Mfr # CM8
Zoro # G8155133
This Product is Discontinued
Key Features
- For Use With Circuit Board
- Size 8 oz
- Characteristics Peelable, Fast Curing, High Temperature Resistant, No Residue
- Accessory Type Solder Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemtronics
- MFR # CM8
- Zoro # G8155133
- UPC # N
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 8 oz |
Details
Item | Chemask Peelable Solder Mask |
For Use With | Circuit Board |
Characteristics | Peelable, Fast Curing, High Temperature Resistant, No Residue |
Accessory Type | Solder Mask |
Description
Chemask Peelable Solder Mask
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.