Shop All Specialty Wipes
Chemtronics
Alcohol Wipes, 4" x 3", 50 ct, PK50
Mfr # CP400
Zoro # G3014508
original price:
$44.65
10% off
new price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Cleaning Wipes
- Wipes Application Critical Task
- Sheet Size 4 in x 3 in
- Cleaner Container Type Packet
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CP400
- Zoro # G3014508
- UPC # 032599589758
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 4 in x 3 in |
Container Size | 50 ct |
Sheet Width | 3 in |
Sheet Length | 4 in |
Details
Item | Alcohol Wipes |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Wipes Application | Critical Task |
Cleaner Container Type | Packet |
Fragrance | Unscented |
Application | Critical Task, Electronics Cleaning, Sensitive Surfaces |
Primary Chemical | Alcohol |
Standards | RoHS Compliant |
Wet Contact Time | No Efficacy |
Container Type | Packet |
Color | White |
Formula | Deionized Water, Isopropyl Alcohol |
Cleaner Form | Wipes |
Cleaning Wipe - Item | Electronics Cleaning Wipe |
NSF Rating | Not Rated |
Description
Cleaning Wipes, Alcohol Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 50 ct, Container Type Packet, Sheet Size 4 in x 3 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Critical Task, Electronics Cleaning, Sensitive Surfaces, Color White, Formula Deionized Water, Isopropyl Alcohol, NSF Rating Not Rated, Sheet Length 4 in, Sheet Width 3 in, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- ATERRA 1000 ml Liquid Hand Soap Cartridge (12067-34)
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK (60035)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- CHEMTRONICS Optical Wipes, 8 1/4" x 4", 50 ct, PK50 (CP410)
- READ RIGHT Read Right RR1291 ScreenKleen Alcohol-Free Wipes Cloth 5 x 5 14/box (RR1291)
- PIG Light-Duty Solvent Wipers, 6PK (WIP191)
- Chemtronics Specialty Wipes