Shop All Ball Valves
Chemtrol
Manual 2-Way Ball Valve, Socket, Polypro
Mfr # MN913A8
Zoro # G9073195
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Polypropylene
- Body Style True Union
- Tube Size 3/4 in
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # MN913A8
- Zoro # G9073195
- UPC # 039923792983
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 5 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Polypropylene, Ball Port Style Full Port, Handle Type Tee
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- ANVIL 4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318909009)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- CHEMTROL 1" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- CHEMTROL 1-1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/2)
- CHEMTROL Ball Valve, 1" Pipe, Locking Lever Handle (NL94T5A)
- CHEMTROL Ball Valve, 1/2" Pipe, 2-Way Body (NL94T56)
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- Chemtrol Valves