Shop All Ball Valves
Chemtrol
Manual 2-Way Ball Valve, Socket, Polypro
Mfr # MN913A6
Zoro # G9073895
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Polypropylene
- Body Style True Union
- Tube Size 1/2 in
- Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # MN913A6
- Zoro # G9073895
- UPC # 039923792976
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 4.19 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Polypropylene, Ball Port Style Full Port, Handle Type Tee
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" FNPT Bronze Ball Valve Inline (T58570 3/8)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- K&S PRECISION METALS Brass Tube Round 7/32X36X12 (1148)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHEMTROL 1" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- Chemtrol Valves