Shop All Ball Valves
Chemtrol
Ball Valve, 1/2" Pipe, 2-Way Body
Mfr # NL94T56
Zoro # G7344598
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style 2-Way
- Tube Size 1/2"
- Port Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # NL94T56
- Zoro # G7344598
- UPC # 039923335838
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.34 in |
Handle Length | 1.92 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- SLOAN Cap, Valve , 1-5/8"Od (H-573-A)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A8)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- CHEMTROL Manual Pvc 114In Ball Valve (U45TB-V)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- CHEMTROL 1-1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/2)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- Chemtrol Valves