Shop All Ball Valves
Chemtrol
Ball Valve, 1" Pipe, Locking Lever Handle
Mfr # NL94T5A
Zoro # G7347319
original price:
$67.79
5% off
new price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style 2-Way
- Tube Size 1"
- Seat Material Filled PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # NL94T5A
- Zoro # G7347319
- UPC # 039923792921
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 3.23 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 2.65 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- CHEMTROL 1-1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/2)
- CHEMTROL Manual Pvc 114In Ball Valve (U45TB-V)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- Chemtrol Valves