Shop All Ball Valves
Chemtrol
3/4" Socket Kynar Ball Valve Inline
Mfr # S65TB-V 3/4
Zoro # G0479726
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Kynar(R)
- Body Style Inline
- Ball Valve Basic Body Material Plastic
- Ball Valve Product Group Manual
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # S65TB-V 3/4
- Zoro # G0479726
- UPC # 039923754318
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5 in |
Thread Size | 3/4" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee Jar (40-Pack), 40PK (PXPAT1240JR)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAAB)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- CHEMTROL Ball Valve, 1" Pipe, Locking Lever Handle (NL94T5A)
- CHEMTROL Manual Pvc 114In Ball Valve (U45TB-V)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- Chemtrol Valves