Shop All Ball Valves
Chemtrol
3/4" FNPT Kynar Ball Valve Inline
Mfr # T65TB-V 3/4
Zoro # G0433334
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Kynar(R)
- Body Style Inline
- Ball Material Kynar(R)
- Max. Pressure 150 psi CWP
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # T65TB-V 3/4
- Zoro # G0433334
- UPC # 039923754400
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Thread Size | 3/4" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-1)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-081-001)
- ZORO SELECT 1" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF15)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 8mm x 3/8" Male BSPT (R) (B08-03ML-PT)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- CHEMTROL 3/4" Socket Kynar Ball Valve Inline (S65TB-V 3/4)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- MUELLER BALL VLV 600IPS FIP 1/2"" (107-403NL)
- Chemtrol Ball Valves