Shop All Ball Valves
Chemtrol
3" Socket CPVC Ball Valve Inline True Union
Mfr # S51TB-V 3
Zoro # G9752565
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Stem Material CPVC
- Ball Valve Basic Body Material Plastic
- Standards Annex G, ASTM F1970, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemtrol
- MFR # S51TB-V 3
- Zoro # G9752565
- UPC # 039923749253
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 10.39 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Water Closet (0100GASKET-NEOP)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- DANCO Faucet Washer Am Std Aqua (80410)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHEMTROL Manual Pvc 114In Ball Valve (U45TB-V)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A6)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- REVALVED 1/2" PEX Push Ball Valve, 5PK (REV012PUSH-5PK)
- Chemtrol Ball Valves