Shop All Ball Valves
Chemtrol
2" FNPT Kynar Ball Valve Inline
Mfr # T65TB-V 2
Zoro # G3150402
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Kynar(R)
- Body Style Inline
- Temp. Range 73 Degrees to 280 Degrees F
- Port Full
- Stem Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # T65TB-V 2
- Zoro # G3150402
- UPC # 039923754448
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7.35 in |
Thread Size | 2" |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- CHEMTROL 3/4" FNPT Kynar Ball Valve Inline (T65TB-V 3/4)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A6)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77CLF10601A)
- Chemtrol Ball Valves