Shop All Ball Valves
Chemtrol
1" Socket x FNPT CPVC Ball Valve Inline True Union
Mfr # U51TB-V 1
Zoro # G9752601
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Ball Material CPVC
- Ball Valve Product Group Manual
- Temp. Range 73 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # U51TB-V 1
- Zoro # G9752601
- UPC # 039923241849
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 8.17 in |
Handle Length | 2.74 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In (1202-0003)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- CHEMTROL 3" Socket CPVC Ball Valve Inline True Union (S51TB-V 3)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- Chemtrol Ball Valves