Shop All Ball Valves
Chemtrol
1" FNPT Kynar Ball Valve Inline
Mfr # T65TB-V 1
Zoro # G2812354
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Kynar(R)
- Body Style Inline
- Stem Material PVDF
- Temp. Range 73 Degrees to 280 Degrees F
- Ball Material Kynar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtrol
- MFR # T65TB-V 1
- Zoro # G2812354
- UPC # 039923754417
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.16 in |
Thread Size | 1" |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- RUBBERWORX 3" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-300)
- DANCO Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 12in L (59625)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- CHEMTROL Ball Valve, 1/2" Pipe, 2-Way Body (NL94T56)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- Chemtrol Ball Valves