Shop All Water Quality Testing Kits
Chemteq
Hydrazine DG Water Test Ultra Low Range with gray compansation Scale
Mfr # 83304
Zoro # G803510338
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemteq
- MFR # 83304
- Zoro # G803510338
- Country of Origin United States
- Category Water Quality Testing Kits
Description
The DG Water Test PN: 83304 is a colorimetric water test kit designed to provide real-time indication and quantification of hydrazine in water. Minimum detectable limit: 0.002ppm in 5 minutes.
Detection range with color comparator: 0.002 to 500ppm. The color comarator has arbitrary gray scale to compensate for any dark substance or dirt in the water sample.
Components of the Test Kit
a. 30 Sample Vials, PN: 83304-1030
b. One Developing Solution Bottle, PN: 83304-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 83304-6000
Detection range with color comparator: 0.002 to 500ppm. The color comarator has arbitrary gray scale to compensate for any dark substance or dirt in the water sample.
Components of the Test Kit
a. 30 Sample Vials, PN: 83304-1030
b. One Developing Solution Bottle, PN: 83304-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 83304-6000
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- LABCHEM CHEMICAL TCLP EXTRACTION FLUID 1 20L (LC259955)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- CHEMTEQ Hexavalent Chromium DG Water Test Ultra Low Range Refill Kit (82004-5000)
- CHEMTEQ Hexavalent Chromium DG Water 82010 (82010)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- LOVIBOND Nitrite Mini Kit (414270)
- LAMOTTE Water Testing Kit, Bleach (7105-03)
- Chemteq Water Quality Testing Kits