Shop All Water Quality Testing Kits
Chemteq
Hydrazine DG Water Test Ultra Low Range Refill Kit
Mfr # 83304-5000
Zoro # G103510328
product price: $57.39
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemteq
- MFR # 83304-5000
- Zoro # G103510328
- Country of Origin United States
- Category Water Quality Testing Kits
Description
The DG Water Test PN: 83304-5000 is a refill kit for theHydrazine DG Water Test Kit PN: 83304 Minimum detectable limit: 0.002ppm in 5 minutes.
Detection range with color comparator: 0.002 to 500ppm
Components of the Refill Kit
a. 30 Sample Vials, PN: 833004-1030
b. One Developing Solution Bottle, PN: 83304-2000
c. 30 Disposable Pipettes, PN: 83301-3030
Detection range with color comparator: 0.002 to 500ppm
Components of the Refill Kit
a. 30 Sample Vials, PN: 833004-1030
b. One Developing Solution Bottle, PN: 83304-2000
c. 30 Disposable Pipettes, PN: 83301-3030
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- CHEMTEQ Hexavalent Chromium DG Water Test Ultra Low Range Refill Kit (82004-5000)
- CHEMTEQ Hexavalent Chromium DG Water 82010 (82010)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- LOVIBOND Chloride Minikit (414180)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 500, mL (BU5007-P)
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- Chemteq Water Quality Testing