Shop All Water Quality Testing Kits
Chemteq
Hydrazine DG Water Test Ultra Low Range Refill Kit
Mfr # 83301-5000
Zoro # G403510318
product price: $57.39
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemteq
- MFR # 83301-5000
- Zoro # G403510318
- Country of Origin United States
- Category Water Quality Testing Kits
Description
The DG Water Test PN: 83301-5000 is a refill kit for the Hydrazine DG Water Test Kit PN: 83301 Minimum detectable limit: 0.002ppm in 5 minutes.
Detection range with color comparator: 0.002 to 500ppm
Components of the Refill Kit
a. 30 Sample Vials, PN: 83301-1030
b. One Developing Solution Bottle, PN: 83301-2000
c. 30 Disposable Pipettes, PN: 83301-3030
Detection range with color comparator: 0.002 to 500ppm
Components of the Refill Kit
a. 30 Sample Vials, PN: 83301-1030
b. One Developing Solution Bottle, PN: 83301-2000
c. 30 Disposable Pipettes, PN: 83301-3030
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Nylon Bristles, 3, PK 12 (TTBRB1)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- CHEMTEQ Hexavalent Chromium DG Water 82010 (82010)
- CHEMTEQ Hexavalent Chromium DG Water Test Ultra Low Range Refill Kit (82004-5000)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- ESCA TECH Lead Test Kit, PK120 (KT002)
- LAMOTTE Water Test Education Kit, Turbidity (5887)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -40ppm As 60 mL (ND2272-B)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 500 mL (CS1413-P)
- Chemteq Water Quality Testing Kits