Shop All Water Quality Testing Kits
Chemteq
Hydrazine DG Water Test Ultra Low & Low Ranges
Mfr # 83301
Zoro # G203510372
product price: $86.99
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemteq
- MFR # 83301
- Zoro # G203510372
- Country of Origin United States
- Category Water Quality Testing Kits
Description
The DG Water Test PN: 83301 is a colorimetric water test kit designed to provide real-time indication and quantification of hydrazine in water. Minimum detectable limit: 0.002ppm in 5 minutes.
Detection range with color comparator: 0.002 to 500ppm
Components of the Test Kit
a. 30 Sample Vials, PN: 83301-1030
b. One Developing Solution Bottle, PN: 83301-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 83301-6000
Detection range with color comparator: 0.002 to 500ppm
Components of the Test Kit
a. 30 Sample Vials, PN: 83301-1030
b. One Developing Solution Bottle, PN: 83301-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 83301-6000
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- CHEMTEQ Hexavalent Chromium DG Water 82010 (82010)
- CHEMTEQ Hexavalent Chromium DG Water Test Ultra Low Range Refill Kit (82004-5000)
- AQUAPHOENIX SCIENTIFIC Acidified Sodium Chlorite Test Kit (TK4550-Z)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide 10Percent, 30 mL (PI1410-A)
- LOVIBOND Legionella Enterprise Test Kit (L56B006501)
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- LOVIBOND Silica LR Test Kit (147350)
- Chemteq Water Quality Testing Kits