Shop All Multi-Gas Detectors
Chemteq
Filter Change Indicator with With Auxiliary Filter Trap for Mercury & Mercury II Compounds Vapors
Mfr # 665
Zoro # G503510294
product price: $125.99
Free Shipping & Returns
$125.99
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
- Brand Chemteq
- MFR # 665
- Zoro # G503510294
- Country of Origin United States
- Category Multi-Gas Detectors
Description
(Mercury BTI AFT, PN: 665) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of mercury & mercury II compounds vapors. The indicator is equipped with auxiliary filter trap to ensure no mercury & mercury II compounds vapor escape to the outside environment while the indicator changing color. Dimensions: Breakthrough indicator (Part A): 89.9mm (3.5in), diameter 24.5mm (1.0in). Auxiliary filter trap (Part B): 41mm (1.6in), diameter 81mm (3.2in). Inlet dimensions: 3/4" MNPT
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
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
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Small, Gray, Pair, 12PK (34-874/S)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- CHEMTEQ Filter Change Indicator for Formaldehyde Vapor (183)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- CHEMTEQ Filter Change Indicator 2 for Hydrogen Sulfide Gas (406)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- Chemteq Multi-Gas Detectors