Chemteq

Filter Change Indicator with With Auxiliary Filter Trap for Hydrogen Sulfide Gas


product price: $121.99
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

(Hydrogen Sulfide BTI AFT, PN: 663) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of hydrogen sulfide Gas. The indicator is equipped with auxiliary filter trap to ensure no hydrogen sulfide Gas escape to the outside environment while the indicator changing color. Dimensions: Breakthrough indicator (Part A): 89.9mm (3.5in), diameter 24.5mm (1.0in). Auxiliary filter trap (Part B): 41mm (1.6in), diameter 81mm (3.2in). Inlet dimensions: 3/4" MNPT

Restrictions

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.