Shop All Multi-Gas Detectors
Chemteq
Filter Change Indicator-Low Flow Fillters for Allyl Bromide Vapor
Mfr # 131
Zoro # G203510327
product price: $225.99
/pk 5, $45.20/ea
Free Shipping & Returns
$225.99
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
- Brand Chemteq
- MFR # 131
- Zoro # G203510327
- Country of Origin United States
- Category Multi-Gas Detectors
Description
The Filter Change Indicator-Low-Flow Filters for Allyl Bromide Vapor (Allyl Bromide Vapor BTI LFF, PN: 131) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of low-flow filters. It is designed to provide real-time indication of the breakthrough of allyl bromide vapor. Weight: 4.4g (0.16oz), Dimensions: 79mm (3.1in), diameter: 10mm (0.39in). Suitable for HPLC waste container and similar applications. To be used with closed pores filter outlet having a 3/8” centered opening. Please refer to document No. BTI LFF Leaflet MP-9155015-040721-D for details.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
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
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- MAGID Safety Glasses, Indoor/Outdoor No - Antifog Coating (Y777MBIO)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- CHEMTEQ Filter Change Indicator 2 for Hydrogen Sulfide Gas (406)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- Chemteq Gas Detection