Shop All Multi-Gas Detectors
Chemteq
Filter Change Indicator Inline for Aromatic Diisocyanates Vapors
Mfr # 604
Zoro # G903510399
product price: $88.99
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemteq
- MFR # 604
- Zoro # G903510399
- Country of Origin United States
- Category Multi-Gas Detectors
Description
The Filter Change Indicator Inlne for Aromatic Diisocyanates Vapors (Aromatic Diisocyanates BTI Inline, PN: 607) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of Aromatic Diisocyanates Vapors. The BTI Inline is suitable for process vent filters associated with toxic gases emission control, distillation, fractionation, thin-film evaporation, solvent extraction, or air or steam stripping operations. Dimensions: 89.9mm (3.5in), diameter 24.5mm (1.0in), Inlet & outlet dimensions: 3⁄4” MNPT.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- KIMTECH G3, Latex Disposable Gloves, 8.6 mil Palm, Latex, Not Applicable, 7, 200 PK, Beige (56845)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- CHEMTEQ Hydrazine Vapors High Sensitivity Area Monitor (245)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-IR)
- Chemteq Multi-Gas Detectors