Shop All Chemical Resistant Gloves
Chemstop
12" Chemical Resistant Gloves, PVC, 11, 1 PR
Mfr # S15KGV30N11
Zoro # G7470825
product price: $17.99
/pr
Sold in multiples of 12 for $215.88
$215.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Chemical Resistant Glove Material PVC
- Glove Size 11
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemstop
- MFR # S15KGV30N11
- Zoro # G7470825
- UPC # 779406366224
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Description
Glove Chemical Resistance, Glove Size 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- MIDWEST CAN Qckflw Kerosene Can 2Gal (2610)
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 24"W x 36"H (PLXO2436F)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 8, PR (S15KGVNVB8)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- CHEMSTOP 12" Chemical Resistant Gloves, PVC, 1 PR (S15KGV30N10)
- CESTUS Work Gloves , Deep Grip® #3026 PR M (3026 M)
- Chemstop Chemical Resistant Gloves