Shop All Chemical Resistant Gloves
Chemstop
12" Chemical Resistant Gloves, PVC, 1 PR
Mfr # S15KGV30N10
Zoro # G3553731
Sold in multiples of 12 for $226.68
$226.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemstop
- MFR # S15KGV30N10
- Zoro # G3553731
- UPC # 779406366217
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Description
Chemical Resistant Gloves, Glove Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22TS)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472R43 (472R43)
- CHEMSTOP Cut Protection Gloves, M/8, Black, Red, PR (S15KGV30N8)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT11)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 8, PR (S15KGVNVB8)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- Chemstop Chemical Resistant Gloves