Shop All Rotary Pumps
Chemsteel
Rotary Gear Pump, 5 HP, 3 Phase
Mfr # S94616CAC6-X97
Zoro # G1354927
product price: $11,217.99
/ea
Free Shipping & Returns
$11,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Coupled
- HP 5 hp
- Voltage 230/460
- GPM @ 100 PSI 27 gpm
- Shaft Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # S94616CAC6-X97
- Zoro # G1354927
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Length (In.) | 22.47 in |
Width (In.) | 7.88 in |
Height (In.) | 8.69 in |
Port Size (In.) | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 22.5 in |
Overall Width | 7.9 in |
Overall Height | 8.7 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 5 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BURKS 330CS7M-FE Close Coupled Turbine CS Series Pump w/Franklin Electric Motor (330CS7M-FE)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF019LF)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (2JGA6)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- PROCON Pump, Rotary Vane, Brass (102A100F11PA 250)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve (PA 101)
- PROCON Pump, Rotary Vane, Brass (112A035F11CA 250)
- Chemsteel Rotary Pumps