Shop All Rotary Pumps
Chemsteel
Rotary Gear Pump, 3 HP, 3 Phase
Mfr # S93016CAC6-Y97
Zoro # G0457493
product price: $7,750.99
/ea
Free Shipping & Returns
$7,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Coupled
- HP 3 hp
- Voltage 230/460
- Seal PTFE, Type 9T Mechanical with Stainless Steel
- Gears Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # S93016CAC6-Y97
- Zoro # G0457493
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Length (In.) | 22.47 in |
Height (In.) | 8.69 in |
Port Size (In.) | 1 1/2 in |
Width (In.) | 7.88 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.9 in |
Overall Height | 8.7 in |
Overall Length | 22.5 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6-SSV)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700F)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 4 gpm (PO0801BNENN0000)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 2.3 gpm (PO0401BNCNN0000)
- Chemsteel Rotary Pumps