Shop All Rotary Pumps
Chemsteel
Rotary Gear Pump, 3 HP, 3 Phase
Mfr # S92316CAC6-Y97
Zoro # G1263893
Free Shipping & Returns
$8,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Coupled
- HP 3 hp
- Voltage 230/460
- Gear Material 316 Stainless Steel
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # S92316CAC6-Y97
- Zoro # G1263893
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length (In.) | 22.47 in |
Width (In.) | 7.88 in |
Port Size (In.) | 1 1/2 in |
Height (In.) | 8.69 in |
Overall Width | 7.9 in |
Overall Height | 8.7 in |
Overall Length | 22.5 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Sta-Rite Simer 2161 Sump Pump, 115 V, 3.9 A, 1-1/4 in Inlet, 1-1/2 in Outlet, 1500 gph (2161/2905)
- ARO Seat, Polypropylene (96572-1)
- FLOJET High Capacity Pump (08600044A)
- MIDWEST RAKE Replacement Steel Fasteners (79849)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- DAYTON Rotary Pump, Close, 125psi, Cast Iron, 3HP (41TK21)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm (PO0301BNCNN0000)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- ZEELINE $ROTARY PUMP PLASTIC (NS1014)
- Chemsteel Rotary Pumps