Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 8.6
Mfr # S21416CA
Zoro # G3551064
Free Shipping & Returns
$3,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # S21416CA
- Zoro # G3551064
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Shaft Height | 2.63 in |
Shaft Dia. | 0.5 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 1/2 in |
Shaft Length | 2 5/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 8 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 8 gpm, Seal Type Mechanical, Shaft Length 2 5/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWZ6, 2ZWZ7 (21TH03)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 225 Lpm Air (RMA-22-SSV)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 50 GPM, CPVC, 1-HP, 3-PH (1S5HX0008)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- Chemsteel Pump Heads