Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 29.5
Mfr # S94616CA
Zoro # G3541264
Free Shipping & Returns
$7,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1 1/2 in
- Recommended Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # S94616CA
- Zoro # G3541264
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1 1/2 in |
Shaft Dia. | 0.625 in |
Shaft Height | 3.88 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1 1/2 in |
Shaft Length | 3 7/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 184TC, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 17 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 5 hp, Connection Size 1 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 27.3 gpm, Seal Type Mechanical, Shaft Length 3 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4080B1352 Immersion Type (L4080B1352)
- HARWIL Potable Water Level Float Switch (L30NV/F)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU68)
- PROCON Pump, Rotary Vane, SS, GPH: 330 (115B330F31XX)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF8)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- GRUNDFOS Kit, head SD-S-1-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751104)
- FLOJET Replacement Pump Head Motor Driven (20908000A)
- Chemsteel Pump Heads