Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 2.8
Mfr # R10616CA
Zoro # G1069695
Free Shipping & Returns
$2,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/2 in
- Recommended Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # R10616CA
- Zoro # G1069695
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Shaft Dia. | 0.375 in |
Shaft Height | 1.88 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 3/8 in |
Shaft Length | 1 7/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 4 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 3/8 in, Flow Rate @ 100 psi 2.1 gpm, Seal Type Mechanical, Shaft Length 1 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass (PA 300)
- DAYTON Drive Shaft Assembly (PPTCOL24G)
- STAR WATER SYSTEMS Irrigation Pump, 2 HP, Heavy Duty (HSP20P1)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3S Flotect Level Sw (L6EPS-S-S-3-S)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- STENNER Roller Assembly (UC3ASYD)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- STENNER No. 5 Pump Head Service Kit-25psi (QP255KG1)
- STENNER #7 Pump Tube PK2 (UCCP207)
- Chemsteel Pump Heads