Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 2.1
Mfr # R10416CA
Zoro # G3542314
product price: $2,618.99
/ea
Free Shipping & Returns
$2,618.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/2 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # R10416CA
- Zoro # G3542314
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Shaft Dia. | 0.375 in |
Shaft Height | 1.88 in |
Shaft Outer Diameter | 3/8 in |
Shaft Length | 1 7/8 in |
Connection Size | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 3 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 3/8 in, Flow Rate @ 100 psi 1.6 gpm, Seal Type Mechanical, Shaft Length 1 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- STENNER Injection Check Valve 3/8In, PK5 (MCINJ38)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG37)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- MAYHEW MAGNET PMG02 14# SWIV HEAD w/SS (MY17830)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- Chemsteel Pump Heads