Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 19.6
Mfr # S93016CA
Zoro # G0432607
Free Shipping & Returns
$4,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1 1/2 in
- Recommended Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # S93016CA
- Zoro # G0432607
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1 1/2 in |
Shaft Dia. | 0.625 in |
Shaft Height | 3.88 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1 1/2 in |
Shaft Length | 3 7/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 182TC, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 12 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 3 hp, Connection Size 1 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 17.6 gpm, Seal Type Mechanical, Shaft Length 3 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 5 gpm (FS-500, 170235)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet (FR604H)
- A.R. NORTH AMERICA Chemical Injector 2.3 (0203002030)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- DAYTON Discharge Head (PPTNXZ03G)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- DAYTON Rotary Gear Pump Head, 1 In. , 1 (4KHK6)
- Chemsteel Pump Heads