Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 1.4
Mfr # R10316CA
Zoro # G1266815
Free Shipping & Returns
$2,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/4 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # R10316CA
- Zoro # G1266815
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Shaft Height | 1.88 in |
Shaft Dia. | 0.375 in |
Shaft Outer Diameter | 3/8 in |
Connection Size | 1/4 in |
Shaft Length | 1 7/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 2 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 3/8 in, Flow Rate @ 100 psi 1.1 gpm, Seal Type Mechanical, Shaft Length 1 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- WARREN-RUPP Versamatic Seat - Valve (V240BN)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- PULSAFEEDER Pump Head Assembly (U8800651)
- STENNER Replacement Pump Head #7, Metering, (QP107-1G1)
- Chemsteel Pump Heads