Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 10.5
Mfr # S41716CA
Zoro # G2810446
product price: $3,178.99
/ea
Free Shipping & Returns
$3,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 3/4 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # S41716CA
- Zoro # G2810446
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 3/4 in |
Shaft Dia. | 0.625 in |
Shaft Height | 3 in |
Connection Size | 3/4 in |
Shaft Length | 3 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 9 ft, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/4 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 9.4 gpm, Seal Type Mechanical, Shaft Length 3 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Assembly, Stage (138326)
- STENNER Peristaltic Fixed Rate 85MPHP40 40GPD 100Psi 1/4"W (85MFH7A1SUG1)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ51)
- ZOELLER Mighty-Mate 1-1/2 in. 115V 9.7A 3/10 hp 43 gpm Cast Iron Sump Pump (53-0016)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 0.6 (R10216CA)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHP2)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- STENNER Pump Head Assembly, #5X S4QP (S4105X-1)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ2)
- Chemsteel Pump Heads