Shop All Pump Heads
Chemsteel
Rotary Gear Pedestal Pump, GPM 0.6
Mfr # R10216CA
Zoro # G3485291
product price: $2,443.99
/ea
Free Shipping & Returns
$2,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Pedestal
- Pump Body Material 316 Stainless Steel
- Port Size 1/4 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # R10216CA
- Zoro # G3485291
- Country of Origin United States
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Shaft Height | 1.88 in |
Shaft Dia. | 0.375 in |
Connection Size | 1/4 in |
Shaft Length | 1 7/8 in |
Shaft Outer Diameter | 3/8 in |
Description
Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 500 SUS, Suction Lift - Maximum 1.5 ft, Operating Pressure - Maximum 110 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -50 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 3/8 in, Flow Rate @ 100 psi 0.4 gpm, Seal Type Mechanical, Shaft Length 1 7/8 in, Seal Material Carbon, Ceramic, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge (527003)
- TACO Cartridge, For 4PC84 (0014-004RP)
- BLANCETT Cable 10 ft, 2 Pin Connector (B220-221-10)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-PTC1-G19)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- FLINT & WALLING Pump Head, 300 ft. Max. Head (4F85S50)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- Chemsteel Pump Heads