Shop All Rotary Pumps
Chemsteel
5 HP Stainless Steel Magnetic Drive Gear Pump 230/460V
Mfr # SM94616CWM6-X97
Zoro # G2228515
product price: $16,060.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,060.99
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 5 hp
- Voltage 230/460
- GPM @ 60 PSI 28 gpm
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # SM94616CWM6-X97
- Zoro # G2228515
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Length (In.) | 25 in |
Manufacturers Warranty Length | 1 yr |
Port Size (In.) | 1 1/2 in |
Width (In.) | 9 in |
Height (In.) | 9 in |
Overall Height | 9 in |
Overall Width | 9 in |
Overall Length | 25 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 5 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seal Carbon C216 Series Tri-Clover & Ampco (216E-80-1A)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- FILL-RITE Pump Repair Kit (KIT120RKG)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- PROCON Rotary Vane Pump, 660 GPH (106N660F11XX)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- GAST Rotary Vane Pump, Stock 12/Skid (0523-V3-G588NDX)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm (PO0301BNCNN0000)
- PROCON Pump, Rotary Vane, Brass (111A035F11CA 250)
- PROCON Pump, Rotary Vane, Brass (102A140F11PA 250)
- Chemsteel Rotary Pumps