Shop All Rotary Pumps
Chemsteel
3/4 HP Stainless Steel Magnetic Drive Gear Pump 115/230V
Mfr # SM20716CWM1-M47
Zoro # G8262597
Free Shipping & Returns
$7,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 3/4 hp
- Voltage 115/230
- Length (In.) 18.07 in
- Width (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # SM20716CWM1-M47
- Zoro # G8262597
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Length (In.) | 18.07 in |
Width (In.) | 7 in |
Port Size (In.) | 1/2 in |
Height (In.) | 6.81 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6.8 in |
Overall Width | 7 in |
Overall Length | 18.1 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3/4 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 2000 GPH Non-Automatic Bilge Pump - 32v (11)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (GT203)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- JOHNSON PUMP Johnson Pump 06203-00 Cartridge Combo Automatic Submersible 12V Bilge Pump-1250 GPH 1-1/8" Discharge (06203-00)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- GROZ Pump, Rotary Barrel, Telescopic, 1" (44050)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- GROZ Chemical Pump, Rotary, DEF/Adblue/Urea (44145)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass (PA 400)
- GAST Rotary Vane Pump, Stock 12/Skid (0523-V3-G588NDX)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm (PO0601BNENN0000)
- Chemsteel Rotary Pumps