Shop All Rotary Pumps
Chemsteel
3 HP Stainless Steel Magnetic Drive Gear Pump 230/460V
Mfr # SM92316CWM6-Y97
Zoro # G8349257
product price: $13,756.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,756.99
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 3 hp
- Voltage 230/460
- GPM @ Freeflow 14.9 gpm
- Max. Temp. (F) 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # SM92316CWM6-Y97
- Zoro # G8349257
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length (In.) | 25 in |
Height (In.) | 9 in |
Width (In.) | 9 in |
Port Size (In.) | 1 1/2 in |
Overall Height | 9 in |
Overall Length | 25 in |
Overall Width | 9 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAE21SBG)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- RHEEM 62-23543-02 Flame Sensor (62-23543-0)
- ARO Seat, Santoprene, 2 in. (94328-A)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- GROZ Chemical Pump, Rotary, DEF/Adblue/Urea (44145)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 4 gpm (PO0801BNENN0000)
- Chemsteel Rotary Pumps