Shop All Rotary Pumps
Chemsteel
1/3 HP Stainless Steel Magnetic Drive Gear Pump 115/230V
Mfr # RM10416CWM1-F50
Zoro # G7893593
Free Shipping & Returns
$5,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 1/3 hp
- Voltage 115/230
- GPM Max. 2 gpm
- Max. RPM 1,750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsteel
- MFR # RM10416CWM1-F50
- Zoro # G7893593
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Height (In.) | 6.81 in |
Port Size (In.) | 1/2 in |
Length (In.) | 15.98 in |
Width (In.) | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 in |
Overall Height | 6.8 in |
Overall Length | 16 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- ACTION PUMP Acid Drum Pump, for Corrosives (THPS316)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass (PA 100)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- PROCON Rotary Vane Pump, 1/2 In, 260 GPH (115B240F31BA 250)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- Chemsteel Rotary Pumps