Shop All Rotary Pumps
Chemsteel
1-1/2 HP Stainless Steel Magnetic Drive Gear Pump 230/460V
Mfr # SM41716CWM1-T97
Zoro # G7906123
product price: $8,705.99
/ea
Free Shipping & Returns
$8,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 1 1/2 hp
- Voltage 230/460
- Port Size (In.) 3/4 in
- Suction Lift (Ft.) 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsteel
- MFR # SM41716CWM1-T97
- Zoro # G7906123
- Country of Origin United States
- Category Rotary Pumps
Dimensions
Port Size (In.) | 3/4 in |
Height (In.) | 6.81 in |
Length (In.) | 20.21 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 7 in |
Overall Length | 20.2 in |
Overall Width | 7 in |
Overall Height | 6.8 in |
Media Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 3/4 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type FNPT, Gear Design Helical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- KEENEY MFG Quietfill Valve Flap Kit (818MP)
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- FILL-RITE Wood Grip Kit, PK15 (KIT100WGP)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC9)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- Chemsteel Rotary Pumps